Eccentric Collar Ball Bearing, SXR/SXRU Normal Duty Pillow Block

  • Mfr # 131813 P2B-SXR-108

  • Zoro # G116111376


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric locking collar
Housing Material
Cast iron
Bearing Insert Material
Steel
Finish
Powder coated
Series
208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131813 P2B-SXR-108
Zoro #
G116111376
UPC #
-
Country of Origin
United States

Details

Shaft Locking Type
Eccentric locking collar
Housing Material
Cast iron
Bearing Insert Material
Steel
Finish
Powder coated
Series
208
Bearing Insert Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.