Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, Steel

  • Mfr # 131804 P2B-SXR-015

  • Zoro # G708834720


product price:  $83.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131804 P2B-SXR-015
Zoro #
G708834720
UPC #
-
Country of Origin
United States

Details

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
205
Finish
Powder coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.