Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-103

  • Mfr # 131808 P2B-SXR-103

  • Zoro # G908834544


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Finish
Powder coated
Bearing Insert Material
Steel
Series
206
Shaft Locking Type
Eccentric locking collar
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131808 P2B-SXR-103
Zoro #
G908834544
UPC #
-
Country of Origin
United States

Details

Finish
Powder coated
Bearing Insert Material
Steel
Series
206
Shaft Locking Type
Eccentric locking collar
Bearing Insert Type
Ball
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.