Eccentric Collar Ball Bearing, SXV Intermediate Duty, 4-Bolt Flange

  • Mfr # 131378 F4B-SXV-014

  • Zoro # G016111957


product price:  $54.39
/ea

Key Features

Bearing Insert Type
Ball
Lubrication
Grease
Bolt Size
0.4375 in
Shaft Locking Type
Eccentric collar
Static Load Capacity
1769 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131378 F4B-SXV-014
Zoro #
G016111957
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Insert Type
Ball
Lubrication
Grease
Shaft Locking Type
Eccentric collar
Static Load Capacity
1769 lbf
Bearing Insert Material
Steel
Housing Material
Cast iron
Bearing Type
Ball
Series
205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.