Shop DODGE INDUSTRIAL
See all product information
Create Account
Eccentric Collar Ball Bearing, SXV Intermediate Duty, Narrow Slot Take-up Bearing
- Mfr # 131196 NSTU-SXV-106
- Zoro # G716111417
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1/3/2008
Bore
1.53 in
Series
207
Bearing Type
Ball
Locking Type
Eccentric locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 131196 NSTU-SXV-106
- Zoro #
- G716111417
- UPC #
- -
- Country of Origin
- United States
- Bore
- 1.53 in
- Series
- 207
- Bearing Type
- Ball
- Locking Type
- Eccentric locking
Dimensions
- Bore Dia. (In.)
- 1/3/2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.