
Eccentric Collar Ball Bearing, SXVIntermediate Duty Pillow Blocks, 2-Bolt Base
Mfr # 131981 P2B-SXV-107
Zoro # G416111601
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Series
207
Housing Material
Cast iron
Bore Dia.
1 7/16 in
Finish
Powder coated
Shaft Locking Type
Eccentric locking collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
131981 P2B-SXV-107
Zoro #
G416111601
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 7/16 in
Bolt Size
0.5in
Details
Series
207
Housing Material
Cast iron
Finish
Powder coated
Shaft Locking Type
Eccentric locking collar
Max. Speed
5500 RPM
Static Load Capacity
3461 lbf
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Bearing Lubrication
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.