Shop DODGE INDUSTRIAL
See all product information
Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115
Mfr # 131175 NSTU-SXR-115
Zoro # G108833835
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1-15/16 in
Height
4-3/4 in
Width
2-1/4 in
Length
5-1/2 in
Series
210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
131175 NSTU-SXR-115
Zoro #
G108833835
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1-15/16 in
Height
4-3/4 in
Width
2-1/4 in
Length
5-1/2 in
Details
Item
Eccentric Collar Ball Bearing
Series
210
Locking Type
Eccentric Collar
Use with Frame Number
NS400
Bearing Type
Narrow Slot Non-Expansion Normal Duty Single Lip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.