Shop DODGE INDUSTRIAL

Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-45M RESALE

  • Mfr # 125650 5/8 KWY 3/16X1/16

  • Zoro # G508835422


product price:  $61.55
/ea

Key Features

Bore Dia.
45 mm
Series
209
Outside Dia.
85 mm
Width
42.9 mm
Dynamic Load Capacity (Lb.)
7891 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125650 5/8 KWY 3/16X1/16
Zoro #
G508835422
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
42.9 mm

Details

Item
Ball Insert Bearing
Series
209
Dynamic Load Capacity (Lb.)
7891 lb
Housing Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.