Shop DODGE INDUSTRIAL
See all product information
Create Account
F2B-DL-100-NL MOD
Mfr # 62350
Zoro # G723450899
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62350
- Zoro #
- G723450899
- UPC #
- 782475899722
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2B-DL-100-NL MOD BEARINGS