Shop DODGE INDUSTRIAL
See all product information
Create Account
F2B-GT-103, Two-Bolt Flange, Non-Expansion, Cast Iron, 1.1875" Bore Dia.
- Mfr # 129308
- Zoro # G101826513
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Housing Type
Oval
Bore Diameter
1.1875 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129308
- Zoro #
- G101826513
- UPC #
- 782475886029
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.1875 in
Details
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.