Shop DODGE INDUSTRIAL
See all product information
Create Account
F2B-GTEZ-100-SHCR
- Mfr # 129357 P2B-GTEZ-100-SHCR
- Zoro # G108845265
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129357 P2B-GTEZ-100-SHCR
- Zoro #
- G108845265
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.