
F2B-SC-014 BEARING TWO-BOLT FLANGE
Mfr # 124171
Zoro # G514643486
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Finish
Powder coated
Shaft Locking Type
Set screw
Housing Material
Cast iron
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124171
Zoro #
G514643486
UPC #
782475114498
Country of Origin
United States
Dimensions
Bore Dia.
7/8 in
Bolt Size
0.4375 in
Details
Bearing Insert Type
Ball
Finish
Powder coated
Shaft Locking Type
Set screw
Housing Material
Cast iron
Bearing Insert Material
Steel
Series
205
Bearing Lubrication
Grease
Static Load Capacity
1769 lbf
Max. Speed
7500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.