F2B-SC-50M-HT

  • Mfr # 62179
  • Zoro # G723485655
product price: 
$
761.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62179
Zoro #
G723485655
UPC #
782475762286
Country of Origin
United States

Dimensions

Bore Diameter
50 mm

Details

System of Measurement
Metric
Housing Type
Oval
Number of Mount Holes
2
Item
2 Bolt Flange Bearing

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2B-SC-50M-HT BEARINGS

Ratings & reviews