
F2B-SCFS-100-SHFS, Two-Bolt Flange, Non-Expansion, SS, 1" Bore Dia.
Mfr # 137472
Zoro # G301826511
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Series
205
Static Load Capacity
1769 lbf
Housing Material
Stainless steel
Bearing Insert Material
Plated stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137472
Zoro #
G301826511
UPC #
781568904909
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Bearing Insert Type
Ball
Series
205
Static Load Capacity
1769 lbf
Housing Material
Stainless steel
Bearing Insert Material
Plated stainless steel
Shaft Locking Type
Set screw
Bearing Type
Ball
Lubrication
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.