F2B-SXR-115-NL-MOD

  • Mfr # 73234
  • Zoro # G723441088
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Number of Mount Holes
2
Bore Diameter
1.9375 in
Housing Type
Oval
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
73234
Zoro #
G723441088
UPC #
782476326005
Country of Origin
United States

Dimensions

Bore Diameter
1.9375 in

Details

System of Measurement
Inch
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Housing Type
Oval

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2B-SXR-115-NL-MOD BEARINGS

Ratings & reviews