F2B-VSC-010 203 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 5/8 in Bore

  • Mfr # 125517

  • Zoro # G109908662


product price:  $67.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Collar
Bearing Insert Material
Steel
Static Load Capacity
2538 lbf
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125517
Zoro #
G109908662
UPC #
78247573758
Country of Origin
United States

Details

Bearing Insert Type
Ball
Shaft Locking Type
Collar
Bearing Insert Material
Steel
Static Load Capacity
2538 lbf
Bearing Type
Ball

Description

F2B-VSC-010 203 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 5/8 in Dia Bore, 3 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 3.88 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.