F2B-VSC-106 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-3/8 in Bore

  • Mfr # 125521

  • Zoro # G809909914


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
2538 lbf
Bearing Insert Type
Ball
Lubrication
Grease
Housing Material
Alloy
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125521
Zoro #
G809909914
UPC #
78247573887
Country of Origin
United States

Dimensions

Bolt Size
0.4063 in

Details

Static Load Capacity
2538 lbf
Bearing Insert Type
Ball
Lubrication
Grease
Housing Material
Alloy
Bearing Type
Ball
Shaft Locking Type
Concentric Clamp collar
Series
206
Bearing Insert Material
Steel

Description

F2B-VSC-106 207 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-3/8 in Dia Bore, 5.12 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 6.13 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.