F2BZ-SC-104

  • Mfr # 64089
  • Zoro # G223450429
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Number of Mount Holes
2
Housing Type
Oval
Bore Diameter
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64089
Zoro #
G223450429
UPC #
782476036096
Country of Origin
United States

Dimensions

Bore Diameter
1.25 in

Details

System of Measurement
Inch
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Housing Type
Oval

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2BZ-SC-104 BEARINGS

Ratings & reviews