F4B-DLEZ-103-SHCR
- Mfr # 127733
- Zoro # G523444722
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Number of Mount Holes
4
Housing Material
Stainless Steel
System of Measurement
Inch
Bore Diameter
1.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127733
- Zoro #
- G523444722
- UPC #
- 782475583911
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.1875 in
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-DLEZ-103-SHCR BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.