F4B-DLEZ-30M-SHCR

  • Mfr # 127753 F4B-DLEZ-30M-SHCR

  • Zoro # G810441748


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Plated Steel
Series
206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
127753 F4B-DLEZ-30M-SHCR
Zoro #
G810441748
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Plated Steel
Series
206
Bearing Type
Ball
Lubrication
Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.