Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-E-315R MOD
- Mfr # 79779
- Zoro # G123481509
product price:Â
$
3,501.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
3.9375 in
Number of Mount Holes
4
Housing Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79779
- Zoro #
- G123481509
- UPC #
- 782476918910
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3.9375 in
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-E-315R MOD BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.