F4B-K-115RE TYPE K

  • Mfr # 23241
  • Zoro # G323490059
product price: 
$
1,651.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Square
Number of Mount Holes
4
Bore Diameter
1.9375 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23241
Zoro #
G323490059
UPC #
782475696901
Country of Origin
United States

Dimensions

Bore Diameter
1.9375 in

Details

Housing Type
Square
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
System of Measurement
Inch

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-K-115RE TYPE K BEARINGS

Ratings & reviews