Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F4B-SC-008 BEARING FOUR-BOLT FLANGE

  • Mfr # 124048

  • Zoro # G514643479


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Housing Material
Cast iron; Stainless steel
Bearing Lubrication
Grease
Bolt Size
0.3750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124048
Zoro #
G514643479
UPC #
782475114221
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in
Bore Dia.
1/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Housing Material
Cast iron; Stainless steel
Bearing Lubrication
Grease
Max. Speed
7500 RPM
Finish
Powder coated
Series
203
Bearing Insert Material
Steel
Static Load Capacity
1079 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.