F4B-SCM-100 BEARING FOUR-BOLT FLANGE

  • Mfr # 126226

  • Zoro # G814643483


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Ball
Series
206
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126226
Zoro #
G814643483
UPC #
782475593859
Country of Origin
United States

Details

Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Ball
Series
206
Bearing Insert Material
Steel
Shaft Locking Type
Set screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.