F4B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore
- Mfr # 126191
- Zoro # G009909844
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
5.13 in
Number of Mount Holes
4
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126191
- Zoro #
- G009909844
- UPC #
- 78247511599
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 5.13 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 6-1/2 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
Description
F4B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Dia Bore, 5.13 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 6-1/2 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.