Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-SCM-307 218 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3-7/16 in Bore
- Mfr # 126198
- Zoro # G209908760
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
3-7/16 in
Housing Type
Square
System of Measurement
Inch
Overall Length
8.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126198
- Zoro #
- G209908760
- UPC #
- 78247511606
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3-7/16 in
- Overall Length
- 8.44 in
- Mount Hole Center-to-Center Length
- 6-3/4 in
Details
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Description
F4B-SCM-307 218 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3-7/16 in Dia Bore, 6-3/4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 8.44 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.