Shop DODGE INDUSTRIAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
F4B-SD-500E SPECIAL DUTY
- Mfr # 104006
- Zoro # G623461025
product price:Â
$
42,569.99
/ea
Key Features
Housing Type
Square
Bore Diameter
5 in
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104006
- Zoro #
- G623461025
- UPC #
- 782475054459
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 5 in
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-SD-500E SPECIAL DUTY BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.