Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-SXV-106-DRY
- Mfr # 140932
- Zoro # G823444316
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bore Diameter
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140932
- Zoro #
- G823444316
- UPC #
- 782477508004
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1.375 in
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-SXV-106-DRY BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.