Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F4B-VSC-008 BEARING FOUR-BOLT FLANGE

  • Mfr # 125524

  • Zoro # G114643473


product price: $66.59
/ea

Key Features

Bearing Insert Type
Ball
Housing Material
Alloy; Cast iron
Bearing Lubrication
Grease
Bolt Size
0.4063 in
Series
207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125524
Zoro #
G114643473
UPC #
782475740437
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
0.4063 in

Details

Bearing Insert Type
Ball
Housing Material
Alloy; Cast iron
Bearing Lubrication
Grease
Series
207
Static Load Capacity
3461 lbf
Max. Speed
5500 RPM
Shaft Locking Type
Concentric Clamp collar
Bearing Insert Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.