Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 3/4 in Bore
- Mfr # 123625
- Zoro # G509909924
product price:Â
$
61.29
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron; Polymer
Bearing Insert Material
Steel
Static Load Capacity
1482 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123625
- Zoro #
- G509909924
- UPC #
- 78247541237
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron; Polymer
- Bearing Insert Material
- Steel
- Static Load Capacity
- 1482 lbf
- Finish
- Powder coated
- Lubrication
- Grease
- Series
- 204
- Bearing Type
- Ball
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Bolt Size
- 0.3750 in
- Overall Length
- 3.38 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Description
F4B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 3/4 in Dia Bore, 2-1/2 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3.38 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.