
F4B-VSC-015 BEARING FOUR-BOLT FLANGE
Mfr # 125527
Zoro # G014643481
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Grease
Bearing Insert Type
Ball
Static Load Capacity
1482 lbf
Shaft Locking Type
Concentric Clamp collar
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125527
Zoro #
G014643481
UPC #
782475741090
Country of Origin
United States
Dimensions
Bore Dia.
20mm
Bolt Size
0.3750 in
Details
Bearing Lubrication
Grease
Bearing Insert Type
Ball
Static Load Capacity
1482 lbf
Shaft Locking Type
Concentric Clamp collar
Housing Material
Cast iron
Finish
Powder coated
Series
204
Max. Speed
7500 RPM
Bearing Insert Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.