F4B-VSC-106 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-3/8 in Bore

  • Mfr # 125529

  • Zoro # G009909905


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
125529
Zoro #
G009909905
UPC #
78247573628
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
207
Lubrication
Grease
Finish
Powder coated
Bearing Type
Ball
Static Load Capacity
3461 lbf

Description

F4B-VSC-106 207 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-3/8 in Dia Bore, 3.63 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 4-3/4 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.