Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-VSC-111 209 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-11/16 in Bore
- Mfr # 125530
- Zoro # G209909910
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4.13 in
Overall Length
5.38 in
Bore Diameter
1-11/16 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125530
- Zoro #
- G209909910
- UPC #
- 78247573834
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 4.13 in
- Overall Length
- 5.38 in
- Bore Diameter
- 1-11/16 in
Description
F4B-VSC-111 209 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-11/16 in Dia Bore, 4.13 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.38 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.