FC-E-107R Type E-Xtra Piloted Flange Bearing

  • Mfr # 023123 FC-E-107R

  • Zoro # G208837900


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
107
Overall Height
5-1/4 in
Overall Width
3 in
Bearing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023123 FC-E-107R
Zoro #
G208837900
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-1/4 in
Overall Width
3 in
Overall Length
5 1/4 in
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
3.09 in

Details

Shaft Locking Type
Set Screw
Series
107
Bearing Material
Cast Iron
Finish
Uncoated
Bearing Type
Non-Expansion Type E-Xtra Triple Lip
Temp. Range
-100 to 200°F
Dynamic Load Capacity
5500 lb
Static Load Capacity
26000 lb
Item
Roller Bearing Unit
Maximum Speed
3820 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.