
Fc-E-114R Type E-Xtra Piloted Flange Bearing
Mfr # 023128 FC-E-114R
Zoro # G811319008
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023128 FC-E-114R
Zoro #
G811319008
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Finish
Uncoated
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Static Load Capacity
43000 lbf
Housing Material
Cast iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.