Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FC-E-203R Type E-Xtra Piloted Flange Bearing

  • Mfr # 059157 FC-E-203R

  • Zoro # G610416472


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Bearing Type
Tapered roller
Bolt Size
0.5in
Housing Material
Cast iron
Static Load Capacity
48200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
059157 FC-E-203R
Zoro #
G610416472
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Finish
Uncoated
Bearing Type
Tapered roller
Housing Material
Cast iron
Static Load Capacity
48200 lbf
Max. RPM
2730 RPM
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Lubrication
Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.