FC-SC-207 BEARING PILOTED FLANGE

  • Mfr # 124233

  • Zoro # G114643480


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Housing Material
Cast iron
Series
212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124233
Zoro #
G114643480
UPC #
782475114870
Country of Origin
United States

Details

Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Housing Material
Cast iron
Series
212
Shaft Locking Type
Set screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.