Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-11/16 in Dia, Concentric Collar
Mfr # 131121 F4B-SXR-111
Zoro # G408834266
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bore Diameter
1-11/16 in
Mount Hole Center-to-Center Length
4.13 in
Overall Length
5.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 131121 F4B-SXR-111
- Zoro #
- G408834266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-11/16 in
- Mount Hole Center-to-Center Length
- 4.13 in
- Overall Length
- 5.38 in
- Overall Width
- 2.18 in
- Overall Height
- 5.38 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Concentric Collar
- Finish
- Powder Coated
- Dynamic Load Capacity
- 7891 lb
- Static Load Capacity
- 4906 lb
- Series
- 209
- Temp. Range
- 225 to 400°F
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Maximum Speed
- 5000 RPM
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.