Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-1/2 in Dia, Set Screw
Mfr # 023124 FC-E-108R
Zoro # G308838012
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
3.62 in
Overall Length
6.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 023124 FC-E-108R
- Zoro #
- G308838012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 3.62 in
- Overall Length
- 6.13 in
- Overall Width
- 3.38 in
- Overall Height
- 6.13 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Static Load Capacity
- 33000 lb
- Temp. Range
- -100 to 200°F
- Series
- 111
- Bearing Material
- Cast Iron
- Dynamic Load Capacity
- 7070 lb
- Bearing Type
- Non-Expansion Type E-Xtra Triple Lip
- Finish
- Uncoated
- Maximum Speed
- 3320 RPM
- Housing Material
- Cast Iron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov