Flange Mount Bearing, 1-1/4 in Dia, Concentric Locking Collar
- Mfr # 131063 F2B-SXR-104
- Zoro # G308833482
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Locking Collar
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
5.12 in
Overall Length
6.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 131063 F2B-SXR-104
- Zoro #
- G308833482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5.12 in
- Overall Length
- 6.13 in
- Overall Width
- 1.99 in
- Overall Height
- 3-3/4 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Concentric Locking Collar
- Static Load Capacity
- 3461 lb
- Seal Material
- Nitrile Rubber
- Finish
- Powder Coated
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Temp. Range
- 225 Degrees to 400 Degrees F
- Dynamic Load Capacity
- 5759 lb
- Bearing Material
- Steel
- Series
- 207
- Maximum Speed
- 5500 RPM
- Housing Type
- Oval
- Number of Mount Holes
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.