Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-1/8 in Dia, Concentric Collar
- Mfr # 131060 F2B-SXR-102
- Zoro # G508833596
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bore Diameter
1-1/8 in
Mount Hole Center-to-Center Length
4.59 in
Overall Length
5.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 131060 F2B-SXR-102
- Zoro #
- G508833596
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Concentric Collar
- Dynamic Load Capacity
- 4368 lb
- Static Load Capacity
- 2538 lb
- Bearing Type
- Normal Duty Non-Expansion
- Series
- 206
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Finish
- Powder Coated
- Maximum Speed
- 6500 RPM
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4.59 in
- Overall Length
- 5.56 in
- Overall Width
- 1.81 in
- Overall Height
- 3.13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.