Flange Mount Bearing, 1/2 in Dia, Set Screw
- Mfr # 128151 1/2 SL FLG 2BT
- Zoro # G408835430
product price:Â
$
35.69
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
2.54 in
Overall Length
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 128151 1/2 SL FLG 2BT
- Zoro #
- G408835430
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Finish
- Zinc Plated
- Dynamic Load Capacity
- 2158 lb
- Bearing Material
- Steel
- Static Load Capacity
- 1079 lb
- Bearing Type
- Light/Intermediate Duty Non-Expansion
- Series
- 203
- Seal Material
- Nitrile Rubber
- Maximum Speed
- 7500 RPM
Dimensions
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 2.54 in
- Overall Length
- 2.31 in
- Overall Width
- 0.92 in
- Overall Height
- 3.19 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.