Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 2 in Dia, Set Screw
Mfr # 124230 FC-SC-200
Zoro # G308835363
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Mount Hole Center-to-Center Length
5.13 in
Overall Length
6.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 124230 FC-SC-200
- Zoro #
- G308835363
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Finish
- Uncoated
- Temp. Range
- 225 to 400°F
- Dynamic Load Capacity
- 7891 lb
- Static Load Capacity
- 5213 lb
- Seal Material
- Nitrile Rubber
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Bearing Material
- Steel
- Series
- 210
- Maximum Speed
- 4500 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.