Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 20 mm Dia, Set Screw
- Mfr # 125886 F4B-SC-20M
- Zoro # G708834218
product price:Â
$
80.99
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
63.5 mm
Overall Length
85.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125886 F4B-SC-20M
- Zoro #
- G708834218
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Material
- Steel
- Finish
- Powder Coated
- Temp. Range
- 225 Degrees to 400 Degrees F
- Static Load Capacity
- 6592 lb
- Series
- 204
- Dynamic Load Capacity
- 12895 lb
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Seal Material
- Nitrile Rubber
- Maximum Speed
- 7500 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Length
- 85.9 mm
- Overall Width
- 34 mm
- Overall Height
- 85.9 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.