Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 40 mm Dia, Eccentric Locking Collar
- Mfr # 125682 F2B-SXR-40M
- Zoro # G210425997
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Eccentric Locking Collar
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
143.8 mm
Overall Length
171.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125682 F2B-SXR-40M
- Zoro #
- G210425997
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Locking Collar
- Dynamic Load Capacity
- 32627 lb
- Static Load Capacity
- 19906 lb
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Temp. Range
- 225 Degrees to 400 Degrees F
- Seal Material
- Nitrile Rubber
- Series
- 208
- Finish
- Powder Coated
- Bearing Material
- Steel
- Maximum Speed
- 5000 RPM
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 143.8 mm
- Overall Length
- 171.5 mm
- Overall Width
- 54.6 mm
- Overall Height
- 104.9 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.