Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 45 mm Dia, Set Screw
- Mfr # 125881 F2B-SC-45M
- Zoro # G108833897
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
148.3 mm
Overall Length
179.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125881 F2B-SC-45M
- Zoro #
- G108833897
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Temp. Range
- 225 Degrees to 400 Degrees F
- Finish
- Powder Coated
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Series
- 209
- Dynamic Load Capacity
- 35115 lb
- Static Load Capacity
- 21823 lb
- Maximum Speed
- 5000 RPM
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 148.3 mm
- Overall Length
- 179.3 mm
- Overall Width
- 50.5 mm
- Overall Height
- 111.3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.