Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 75 mm Dia, Set Screw
- Mfr # 125896 F4B-SC-75M
- Zoro # G508834166
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
75 mm
Mount Hole Center-to-Center Length
152.4 mm
Overall Length
196.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125896 F4B-SC-75M
- Zoro #
- G508834166
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Temp. Range
- 225 Degrees to 400 Degrees F
- Series
- 215
- Finish
- Powder Coated
- Bearing Material
- Steel
- Dynamic Load Capacity
- 66180 lb
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Static Load Capacity
- 49411 lb
- Seal Material
- Nitrile Rubber
- Maximum Speed
- 3000 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 152.4 mm
- Overall Length
- 196.9 mm
- Overall Width
- 73.2 mm
- Overall Height
- 196.9 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.