Flange Mounted Unit, 2 Bolt Base F2B-SCEZ-108-P

  • Mfr # 056580 F2B-SCEZ-108-P

  • Zoro # G214736730


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
4475 lbf
Bearing Insert Material
Steel
Series
208
Bearing Insert Type
Ball
Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
056580 F2B-SCEZ-108-P
Zoro #
G214736730
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Static Load Capacity
4475 lbf
Bearing Insert Material
Steel
Series
208
Bearing Insert Type
Ball
Lubrication
Grease
Bearing Type
Ball
Housing Material
Polymer
Shaft Locking Type
Set screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.