Flange Mounted Unit, 3 Bolt Base FB-DLEZ-100-SHCR

  • Mfr # 075124 FB-DLEZ-100-SHCR

  • Zoro # G914736580


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Bearing Insert Type
Ball
Series
205
Bearing Insert Material
Plated steel
Housing Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
075124 FB-DLEZ-100-SHCR
Zoro #
G914736580
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in

Details

Bearing Type
Ball
Bearing Insert Type
Ball
Series
205
Bearing Insert Material
Plated steel
Housing Material
Stainless steel
Shaft Locking Type
Concentric Clamp collar
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.