Flange Mounted Unit, 4 Bolt Base F4B-SC-103-HT

  • Mfr # 054419 F4B-SC-103-HT

  • Zoro # G614736903


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bolt Size
0.4375 in
Housing Material
Cast iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
054419 F4B-SC-103-HT
Zoro #
G614736903
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Housing Material
Cast iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bearing Type
Ball
Lubrication
Grease
Series
206
Shaft Locking Type
Set screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.